Menu Search

PENN-UNION CORP #LDN-025NE

Mechanical Bar Tap Post Cable to Flat

SKU: 78503745016
Manufacturer Series: LDN
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Terminal Type: Mechanical Bar Tap Post
Application: Cable to Flat
Conductor Type: Copper
Number of Conductors: 2
AWG Min: 6 sol
AWG Max: 250mcm
Stud Diameter - in: 1/2 in.
Bar Thickness Max - in: 3/4 in.
HxW - in: HxW: 3.06 x 1.06 in.
Description
Cable to Flat Posts: Terminal Type - Mechanical Bar Tap Post; Application - Cable to Flat; Conductor Type - CU; Number of Conductors - 2; AWG Min - 6 sol; AWG Max - 250 mcm; Stud Diameter - in - 1/2; Bar Thickness Max - in - 3/4; HxW - in - 3.06" x 1.06"; Additional Information - (2) Studs, NEMA Spaced.; Manufacturer Series - LDN
Additional Info: (2) Studs, NEMA Spaced.