Menu Search
Cable to Flat Posts Eyebolt Terminal, CU, 6 sol Min, 250 mcm Max, 1/4 in. T Max Bar, 42498 in. Dia. Stud
PENN-UNION CORP #LSN025NTN

Eyebolt Terminal, CU, 6 sol Min, 250 mcm Max, 1/4 in. T Max Bar, 42498 in. Dia. Stud

SKU # 78503792039 Manufacturer Series: LSN
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Terminal Type: Single Eyebolt
Application: Cable to Flat
Conductor Type: Copper
AWG Min: 6 sol
AWG Max: 250mcm
Stud Diameter: 5/8 in.
Bar Thickness: 1/4 in.
Dimensions: HxW: 2.56 x 1.06 in.

Additional Info: 0.162 - 0.575 in. Cable Dia, NEMA Spaced, Aluminum Bronze Alloy Eyebolts, Silicon Bronze Nuts and Lockwashers