Menu Search
Cable to Flat Posts Eyebolt Terminal, CU, 350 mcm Min, 750 mcm Max, 1/4 in. T Max Bar, 42370 in. Dia. Stud
PENN-UNION CORP #LSN-075-TN

Eyebolt Terminal, CU, 350 mcm Min, 750 mcm Max, 1/4 in. T Max Bar, 42370 in. Dia. Stud

SKU # 78503745751 Manufacturer Series: LSN
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Terminal Type: Single Eyebolt
Application: Cable to Flat
Conductor Type: Copper
AWG Min: 350mcm
AWG Max: 750mcm
Stud Diameter: 1-1/16 in.
Bar Thickness: 1/4 in.
Dimensions: HxW: 3.19 x 1.59 in.

Cable to Flat Posts: Terminal Type - Single Eyebolt; Application - Cable to Flat; Conductor Type - CU; AWG Min - 350 mcm; AWG Max - 750 mcm; Stud Diameter - in - 1-1/16; Bar Thickness Max - in - 1/4; HxW - in - 3.19x1.59; Additional Information - 0.682 - 0.999 in. Cable Dia, NEMA Spaced, Aluminum Bronze Alloy Eyebolts, Silicon Bronze Nuts and Lockwashers; Manufacturer Series - LSN

Additional Info: 0.682 - 0.999 in. Cable Dia, NEMA Spaced, Aluminum Bronze Alloy Eyebolts, Silicon Bronze Nuts and Lockwashers