Menu Search
PENN-UNION CORP #LSN-035NE-TN

Eyebolt Terminal, CU, 2 sol - 350 MCM

SKU # 78503745733
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Terminal Type: Mechanical Bar Tap Post
Application: Cable to Flat
Conductor Type: Copper
AWG Min: 2 sol
AWG Max: 350mcm
Stud Diameter: 12/16 in.
Bar Thickness: 1/4 - 3/4 in.
Dimensions: 3-5/16 in. L x 1-5/16 in. W