You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
PENN-UNION CORP #LDN-100NE

Double Eyebolt Cable to Flat

SKU # 78503745036 Manufacturer Series: LDN
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Terminal Type: Double Eyebolt
Application: Cable to Flat
Conductor Type: Copper
AWG Min: 2/0 sol
AWG Max: 1000mcm
Bar Thickness: 3/4 in.
Dimensions: HxW: 4.06 x 1.68 in.

Additional Info: Wire Diameter-0.365-1.153 in.