Menu Search
Cable to Flat Posts Compression Terminal, CU, 500 mcm Min, 3/8 in. T Max Bar, 9/16 in. Dia. Stud, 3.75x1.75 HxW

HUBBELL #BCL050B2

Compression Terminal, CU, 500 mcm Min, 3/8 in. T Max Bar, 9/16 in. Dia. Stud, 3.75x1.75 HxW

SKU #09635929139
Manufacturer Series: BCL
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Terminal Type: Compression
Application: Cable to Flat
Conductor Type: Copper
AWG Min: 500mcm
Stud Diameter - in: 9/16 in.
Bar Thickness Max - in: 3/8 in.
Dimensions: HxW: 3.75 x 1.75 in.

Additional Info: 0.813 in. Cable Dia, Copper Alloy, (2) Pad Holes, NEMA Spaced