Menu Search
Cable to Flat Posts Compression Terminal, CU, 4/0 str Min, 5/16 in. T Max Bar, 9/16 in. Dia. Stud, 3.75x3.00 HxW
HUBBELL #BCL024C

Compression Terminal, CU, 4/0 str Min, 5/16 in. T Max Bar, 9/16 in. Dia. Stud, 3.75x3.00 HxW

SKU # 09635929129 Manufacturer Series: BCL
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Terminal Type: Compression
Application: Cable to Flat
Conductor Type: Copper
AWG Min: 4/0 str
Stud Diameter: 9/16 in.
Bar Thickness: 5/16 in.
Dimensions: HxW: 3.75 x 3 in.

Cable to Flat Posts: Terminal Type - Compression; Application - Cable to Flat; Conductor Type - CU; AWG Min - 4/0 str; Stud Diameter - in - 9/16; Bar Thickness Max - in - 5/16; HxW - in - 3.75x3.00; Additional Information - 0.528 in. Cable Dia, Copper Alloy, (4) Pad Holes, NEMA Spaced; Manufacturer Series - BCL

Additional Info: 0.528 in. Cable Dia, Copper Alloy, (4) Pad Holes, NEMA Spaced