Menu Search
Cable to Flat Posts Cable Tap Lug, CU, 1 C, 6 sol - 250 mcm, 3/4 in. T Max Bar, 42371 in. Dia. Stud

HUBBELL #TLS42L

Cable Tap Lug, CU, 1 C, 6 sol - 250 mcm, 3/4 in. T Max Bar, 42371 in. Dia. Stud

SKU #09635933173
Manufacturer Series: TLS
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Terminal Type: Mechanical Bar Tap Post
Application: Cable to Flat
Conductor Type: Copper
Number of Conductors: 1
AWG Min: 6 sol
AWG Max: 250mcm
Stud Diameter: 1/2 in.
Bar Thickness: 3/4 in.
Dimensions: HxW: 3.13 x 1.31 in.

Additional Info: Bronze Casting & Eyebolt, Stainless Steel Hardware