Menu Search
Cable to Flat Posts Cable Tap Lug, CU, 1 C, 1/0 sol - 500 mcm, 1/4 in. T Max Bar, 42371 in. Dia. Stud
HUBBELL #TLS62

Cable Tap Lug, CU, 1 C, 1/0 sol - 500 mcm, 1/4 in. T Max Bar, 42371 in. Dia. Stud

SKU # 09635933183 Manufacturer Series: TLS
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Terminal Type: Mechanical Bar Tap Post
Application: Cable to Flat
Conductor Type: Copper
Number of Conductors: 1
AWG Min: 1/0 sol
AWG Max: 500mcm
Stud Diameter: 1/2 in.
Bar Thickness: 1/4 in.
Dimensions: HxW: 3.03 x 1.56 in.

Additional Info: Bronze Casting & Eyebolt, Stainless Steel Hardware