Menu Search

BURNDY #QGFL34B1T6

Mechanical Bar Tap Post Cable to Flat

SKU: 78181000593
Manufacturer Series: Bartap, QGFL
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Terminal Type: Mechanical Bar Tap Post
Application: Cable to Flat
Conductor Type: Copper
Number of Conductors: 1
AWG Min: 1/0 sol
AWG Max: 500mcm
Stud Diameter - in: 1/2 in.
Bar Thickness Max - in: 3/4 in.
HxW - in: HxW: 3.63 x 1.75 in.
Description
Cable to Flat Posts: Terminal Type - Mechanical Bar Tap Post; Application - Cable to Flat; Conductor Type - CU; Number of Conductors - 1; AWG Min - 1/0 sol; AWG Max - 500 mcm; Stud Diameter - in - 1/2; Bar Thickness Max - in - 3/4; HxW - in - 3.63x1.75; Manufacturer Series - Bartap, QGFL