Menu Search
Search
NVENT HOFFMAN #F44W60STFG

Feed-Through Wireway Gray Fiberglass Polyester 60 in.

SKU # 78351019140
Type: Feed-Through
Material: Fiberglass Polyester
Finish: Gray
NEMA: 3R, 12
Cover: Screw
Size: 4 x 4 in.
Length: 60 in.

Additional Info: Straight Sections, IEC 60529, IP55