Menu Search
Search
HAMMOND MANUFACTURING #CWST1260NK

Wireway, Lay-in; Straight; Hinged, Screw Closure; No KOs; Gray; 12 x 12 x 60 in.

SKU # 62398001675 Manufacturer Series: CWST
RoHS Compliant
Length: 60 in.
Size: 12 x 12 in.
Type: Straight Section, Lay-In Wireway
Material: Steel
Finish: Gray Polyester Powder Paint
NEMA: Type 1
Cover: Hinged, Screw Closure
Knockouts: None