Menu Search
Search
EATON B-LINE SERIES #6612-HS

Wireway, Lay-in; Straight; Hinged; With KOs; Gray; 6 x 6 x 12 in.

SKU # 78205147801 Manufacturer Series: HS1
Length: 12 in.
Size: 6 x 6 in.
Material Specification: 16 Gauge
Knockouts: (1) 0.50 to 0.75 in., (2) 1.00 to 1.25 in.
Type: Lay-In
Material: Steel
Finish: Gray Acrylic Electrocoat
NEMA: Type 1
Cover: Hinged, Screw Closure