Menu Search
Search
WIEGMANN #C1212

Lay-In Wireway Joiner Gray Steel

SKU # 78672539525 Manufacturer Series: HS & S
Warning – California Prop 65
Type: Wireway Joiner
Wireway Type: Lay-In
Material: Steel
Finish: Gray
NEMA: 1
Cover: Hinged
Size: 12 x 12 in.

Warning – California Prop 65

WARNING: Cancer and Reproductive Harm www.P65Warnings.ca.gov

To learn more about Prop 65, visit www.P65Warnings.ca.gov.