Menu Search
Search
HAMMOND MANUFACTURING #1486B12

Enclosure Wiring Trough, NEMA 12, 2.5 x 2.5 in., 12 in. L, 14 Gauge Steel, Gray

SKU # 62398045620 Manufacturer Series: 1486
RoHS Compliant

Compare

Maximum number of products selected.
Enclosure Type: Wiring Trough
Material: Steel
Finish: Gray
NEMA: 12
Cover Type: Hinged
Size: 2.5 x 2.5 in.
Length: 12 in.

Additional Info: Cover Type: 120.33 x 2.84