Menu Search
Search
EATON B-LINE SERIES #6636-4XSWT

Wiring Trough, Smooth Brushed, Steel, 14 Gauge, 6.00 x 6.00

SKU # 78205117221
Country of Origin: United States - Subject to change
Enclosure Type: Wiring Trough
Material: Steel, 14 Gauge
Finish: Smooth Brushed
NEMA: 4X
Cover Type: Screw Clamps
Size: 6 x 6 in.
Length: 36 in.