Menu Search
Search
EATON B-LINE SERIES #8836-GRTGV-NK

Wiring Gutter, Galvanized, Steel, 16 Gauge, 8.00 x 8.00

SKU # 78205100803
Enclosure Type: Wiring Gutter
Material: Steel, 16 Gauge
Finish: Galvanized
NEMA: 3R
Cover Type: Screw
Size: 8 x 8 in.
Length: 36 in.