Menu Search
Search
EATON B-LINE SERIES #121224-GRTGV-NK

B-Line Wire Through, 12 in. H x 12 in. D x 24 in. L, Screw Cover

SKU # 78205100988
Enclosure Type: Wire Through
Material: 16 Gauge Steel
Finish: Galvanized
NEMA: 3R
Cover Type: Screw
Size: HxD: 12 x 12 in.
Length: 24 in.