Menu Search
Search
NVENT HOFFMAN #F44X

Fitting, Cross, Steel, Gray, NEMA 1

SKU # 78351013182
RoHS Compliant
Type: Wireway Cross
Wireway Type: Lay-In
Material: Steel
Finish: Gray
NEMA: 1
Size: 4 x 4 in.
Fitting Size: 11.85 x 11.85 x 4.00