Menu Search
Search
PANDUIT #DTHEH-Q0

Dura-Ty Cable Tie Head, 0.50 in Strap Width, Acetal

SKU # 07498378911
Type: Cable Strap Self-Locking Head
Strap Width: 0.5 in.
Material: Acetal, Weather-Resistant

Strap Heads: Type - Cable Strap Self-Locking Head; Strap Width - 0.50 in; Material - Acetal, Weather-Resistant; Additional Information - Double Stainless Steel Locking Barbs; Manufacturer Series - Dura-Ty

Additional Info: Double Stainless Steel Locking Barbs