Menu Search
Search
PANDUIT #MSBW50-C6

Pan-Steel Buckles, 0.50 in. Strap Width, Stainless Steel

SKU # 07498344656 Manufacturer Series: MSB
RoHS Compliant
Type: Strap Buckel
Strap Width: 0.5 in.
Material: Stainless Steel

Additional Info: Locking Style: Fold Over, Color: Natural