Menu Search
Search
PANDUIT #ARC.68-S6-C

Releasable Clamp, 1.00 in. W x 1.00 in. L, Hole Back/Mtg, Polypropylene, Natural

SKU # 07498358538 Manufacturer Series: ARC
RoHS Compliant
Clamp/​Clip Type: Cable Strap, Adjustable, Releasable
Material: Polypropylene
Color: Natural
Back/​Mtg Type: Hole, #6
Cable Max: OD: 0.68 in.
Length: 1 in.
Width: 1 in.
Package Quantity: 100

Additional Info: Mounting Type: Screw