Menu Search
Search
PANDUIT #CCH150-S10-C0

Cable Strap; Weather-resistant; No. 10 Mount; 0.5 in. Wide; OD: 1.5 in.

SKU # 07498359861 Manufacturer Series: CC
RoHS Compliant
View more versions of this product
Cable Max: OD: 1.5 in.
Width: 0.5 in.
Package Quantity: 100
Clamp/​Clip Type: Cable Strap, Fixed Diameter
Material: Nylon, Weather-Resistant
Color: Black
Back/​Mtg Type: #10 (M5) Screw