Menu Search
Search
ABB INSTALLATION PRODUCTS #12-203

Steel City® Clamp, Conduit; Nylon; Mount with No. 10 Screw; 3/16 in. Diameter

SKU # 78378612203
View more versions of this product
Width: 3/8 in.
Cable Max: 3/16 in. Diameter
Clamp/​Clip Type: Conduit Clamp, Fixed Diameter
Material: Nylon
Color: White
Back/​Mtg Type: Mounting Hole, No. 10 Screw

Additional Info: Temperature Range: -40° to +176°F. Bulk Carton