Menu Search
Search
ABB INSTALLATION PRODUCTS #N4NY-002-0-C

Thomas and BettsĀ® Cable Strap, 0.37 in. W, 0.17 in. Hole Mounting, Nylon, Black, 0.12 in. OD Cable

SKU # 72849413473 Manufacturer Series: Catamount
RoHS Compliant
Clamp/​Clip Type: Cable Strap, Fixed Diameter
Material: Nylon
Color: Black
Back/​Mtg Type: Hole, 0.170 in.
Cable Max: OD: 0.125 in.
Length: 1 in.
Width: 0.375 in.
Package Quantity: 100

Additional Info: Plain Edge Style