Menu Search
Search
NVENT CADDY #6311600PL

Pipe Saddle, 16 in., Series 631, 12 in. L, Steel

SKU # 78285637102 Manufacturer Series: Series 631

Compare

Maximum number of products selected.
Type: Pipe Saddle
Trade Size: 16 in.
Schedule/​Series: Series 631
Material: Steel
Length: 12 in.