Menu Search
Search
CANTEX #6141690

Split Sleeve Coupling, 4 in., 6.25 in. L, Rigid PVC, Schedule 40 and 80

SKU # 08870001071
Type: Split Sleeve Coupling
Trade Size: 4 in.
Schedule/​Series: Schedule 40 and 80
Material: Rigid PVC
Length: 6.25 in.

Split Duct Couplings: Type - Split Sleeve Coupling; Size - Trade - 4.00 in.; Schedule/Series - Schedule 40 and 80; Material - Rigid PVC; Size - Length - 6.25 in.; Additional Information - Fabricated, Color: Gray, Diameter: 4.563 in.

Additional Info: Fabricated, Color: Gray, Diameter: 4.563 in.