Menu Search
Search
PANDUIT #T25R-MY

Wrap, Spiral; 0.25 in. OD x 1000 ft. L;; Fire Resistant; Natural; 2 in. Max Bundle OD

SKU # 07498339734
RoHS Compliant
Color: Natural
Type: Spiral Wrapping
Material: Polyethylene, Fire Resistant
Outside Diameter: 0.25 in.
Outside Diameter Min: 0.188 in.
Outside Diameter Max: 2 in.
Length: 1000 ft.

Additional Info: Temperature Range : -40 to 50degC (-40 to 122degF)