Menu Search
Search
PANDUIT #T25F-X0

Spiral Wrap, 0.250 in. OD x 10 ft. L, Polyethylene, Black, 2 in. Max Bundle OD

SKU # 07498322484
RoHS Compliant
Type: Spiral Wrapping
Material: Polyethylene
Color: Black
Outside Diameter: 0.25 in.
Outside Diameter Min: 0.188 in.
Outside Diameter Max: 2 in.
Length: 10 ft.

Additional Info: Temperature Range : -40 to 50degC (-40 to 122degF)