Menu Search
Search
COMMSCOPE #760069278

Cable Management Ring Steel - M2000

SKU # 88410417640
Type: Cable Management Ring
Position: Horizontal
Ring Quantity: 5
Size: 1.5 x 0.38 x 3.75 in.
Material: Steel
Color: Black

Rings: Type - Cable Management Ring; Position - Horizontal; Ring Quantity - 5; Size - 1.50 x .38 x 3.75 in; Material - Steel; Color - Black