Menu Search
Search
PANDUIT #FZTYP5E5EAAF100

Raceway, 1-Piece Latching; PVC; 6 ft. Long; White

SKU # 07498352980 Manufacturer Series: LDP10
Type: One-Piece Latching
Material: PVC
Width: 1.51 in.
Height: 0.86 in.
Length - ft: 6 ft.
Finish: White
Back Type: Adhesive