Menu Search
Search
PANDUIT #LD5IG10-A

Raceway, 1-Piece Latching; 600V; Gray; 10 ft. Long

SKU # 07498372995 Manufacturer Series: LD5
RoHS Compliant
Type: One-Piece Latching
Material: PVC
Max Volts: 600V
Width: 1.01 in.
Height: 0.58 in.
Length - ft: 10 ft.
Finish: International Gray
Back Type: Adhesive

Additional Info: Single Channel