Menu Search
Search
PANDUIT #LD10EI6-A

Raceway, 1-Piece Latching; 48V; Ivory; 6 ft. Long

SKU # 07498358623 Manufacturer Series: LD10
RoHS Compliant
Type: One-Piece Latching
Material: PVC
Max Volts: 48V
Width: 1.51 in.
Height: 0.94 in.
Length - ft: 6 ft.
Finish: Electrical Ivory
Back Type: Adhesive