Menu Search
Search
LEGRAND - WIREMOLD #V2400BC

Raceway, 2-Piece; WxHxL: 1.906 in. x 0.875 in. x 5 ft.; Ivory

SKU # 78677609458 Manufacturer Series: 2400
Type: Two-Piece
Material: Steel
Max Volts: 600V
Width: 1.906 in.
Height: 0.875 in.
Length - ft: 5 ft.
Finish: Ivory
Back Type: Non-Adhesive