Menu Search
Search
LEGRAND - WIREMOLD #2800-WH

Uniduct Raceway, 1-Piece Latching; PVC; 6 ft. Long; White

SKU # 78677654870 Manufacturer Series: 2800
Type: One-Piece Latching
Material: PVC
Max Volts: 48V
Width: 1 in.
Height: 0.5 in.
Length - ft: 6 ft.
Finish: White
Back Type: Adhesive