Menu Search
Search
LEGRAND - WIREMOLD #2700-WH

Uniduct Raceway, 1-Piece Latching; PVC; 6 ft. Long; 48V; White

SKU # 78677654869 Manufacturer Series: 2700
Type: One-Piece Latching
Material: PVC
Max Volts: 48V
Width: 0.75 in.
Height: 0.38 in.
Length - ft: 6 ft.
Finish: White
Back Type: Adhesive