Menu Search
Search
LEGRAND - WIREMOLD #PN03L08FW

Eclipse Raceway, 1-Piece Latching, 1-Channel; 600V; 8 ft. Long; White

SKU # 78677603524 Manufacturer Series: PN03
Country of Origin: United States - Subject to change
Type: One-Piece Latching, Single-Channel
Width: 0.812 in.
Height: 0.5 in.
Length - ft: 8 ft.
Finish: Fog White
Back Type: Adhesive

Additional Info: With Co-Extruded Hinge