Menu Search
Search
LEGRAND - WIREMOLD #AL20GB306

Plugmold Raceway, 2-Piece Pre-Wired; Satin; 3 ft. Long; 6 Outlets

SKU # 78677604416 Manufacturer Series: 2000
Type: Two-Piece Pre-Wired
Material: Aluminum
Length: 3 ft.
Number of Outlets: 6
Outlet Rating: 15A/125V, 5-15R
Wiring: 3W 1-Cct Grdg
Finish: Satin