Menu Search
Search
Cable and Wire Management Raceway Systems Raceway with Outlets Plugmold Raceway, 2-Piece Pre-Wired; Ivory; 48 ft. Long

LEGRAND - WIREMOLD

Plugmold Raceway, 2-Piece Pre-Wired; Ivory; 48 ft. Long

(2 Product Options) Manufacturer Series: 2000
  • Type: Two-Piece Pre-Wired
  • Material: Steel
  • Length: 48 ft.
  • Outlet Rating: 15A/125V, 5-15R
View All Specifications

Filters

Filter Table By

Loading...

Applied Filters

Clear Filters
Part #    
 
-
-
Type: Two-Piece Pre-Wired
Material: Steel
Length: 48 ft.
Outlet Rating: 15A/125V, 5-15R
Wiring: 3W 1-Cct Grdg
Finish: Ivory