Menu Search
Search
LEGRAND - WIREMOLD #V20GB506

Plugmold Raceway, 2-Piece Pre-Wired; 5 ft. Long; 10 Outlets; Ivory

SKU # 78677609319 Manufacturer Series: 2000
Type: Two-Piece Pre-Wired
Material: Steel
Length: 5 ft.
Number of Outlets: 10
Outlet Rating: 15A/125V, 5-15R
Wiring: 3W 1-Cct Grdg
Finish: Ivory