Menu Search
Search
HUBBELL #HBLALU24GB512

PlugTrak Raceway, 2-Piece Pre-Wired; Aluminum; 20A; 5 ft. Long; 5 Outlets

SKU # 78358511336

Compare

Maximum number of products selected.
View more versions of this product
Number of Outlets: 5
Type: Two-Piece Pre-Wired
Material: Aluminum
Length: 5 ft.
Outlet Rating: 20A
Wiring: 1-Cct

Additional Info: Receptacle spacing: 12 in.