Menu Search
Search
HUBBELL #HBLALU20IG506

PlugTrak Raceway, 2-Piece Pre-Wired; Aluminum; 15A; 5 ft. Long; 10 Outlets

SKU # 78358511325
Type: Two-Piece Pre-Wired
Material: Aluminum
Length: 5 ft.
Number of Outlets: 10
Outlet Rating: 15A
Wiring: 1-Cct Isolated-Grdg

Additional Info: Receptacle spacing: 6 in.