Menu Search
Search
LEGRAND - WIREMOLD #5507RJ-G

Faceplate, Raceway Insert; Nonmetallic; (1) RJ and (1) RJ KO

SKU # 78677610130 Manufacturer Series: 5507
RoHS Compliant
Plate Type: Raceway Outlet Faceplate
Configuration: (1) RJ and (1) RJ KO Recessed
Material: Nonmetallic
Finish: Gray

Additional Info: Size: 4.25 in. L x 1.69 in. W