Menu Search
Search
PANDUIT #JBP2IW

Pan-Way™ Device Outlet, 2 Gang; LxWxD: 5.05 x 5.05 x 1.62 in.; Off White

SKU # 07498370273 Manufacturer Series: LDP, LDS, PD
Box Type: Device Outlet, 2G
Material: PVC
Length: 5.05 in.
Width: 5.05 in.
Depth: 1.62 in.
Finish: Off White

Additional Info: Includes: Base, Cover and Screws.