Menu Search
Search
Cable and Wire Management Raceway Systems Raceway Outlet Boxes Device Outlet, 2 Gang; Steel; LxWxD: 4.75 x 4.75 x 1.37 in.

LEGRAND - WIREMOLD

Device Outlet, 2 Gang; Steel; LxWxD: 4.75 x 4.75 x 1.37 in.

(2 Product Options) Manufacturer Series: 500, 700
  • Box Type: Device Outlet, 2G
  • Material: Steel
  • Length: 4.75 in.
  • Width: 4.75 in.
View All Specifications

Filters

Filter Table By

Loading...

Applied Filters

Clear Filters
Please Log In or Register to view pricing & availability.
Part #    
 
-
-
Box Type: Device Outlet, 2G
Material: Steel
Length: 4.75 in.
Width: 4.75 in.
Depth: 1.37 in.