Menu Search
Search
LEGRAND - WIREMOLD #V5744-2

Device Outlet, 2 Gang; Steel; Ivory; LxWxD: 4.75 x 4.75 x 2.75 in.

SKU # 78677607050 Manufacturer Series: 500, 700
Box Type: Device Outlet, 2G
Material: Steel
Length: 4.75 in.
Width: 4.75 in.
Depth: 2.75 in.
Finish: Ivory