Menu Search
Search
LEGRAND - WIREMOLD #2348-2

Device Outlet, 2 Gang; PVC; LxWxD: 4.75 x 4.87 x 1.75 in.; Ivory

SKU # 78677605645 Manufacturer Series: 400, 800, NM2000
Box Type: Device Outlet, 2G
Material: PVC
Length: 4.75 in.
Width: 4.87 in.
Depth: 1.75 in.
Finish: Ivory