Menu Search
Search
PANDUIT #CF3WH-IB-E

Coupler Fitting, 1.5 in. L x 0.83 in. W x 0.44 in. H, ABS

SKU # 61305639634
RoHS Compliant
Fitting Type: Low Voltage Coupler Fitting
Material: ABS
Finish: White
Size: LxWxH: 1.5 x 0.83 x 0.44 in.

LD non-metallic series low voltage, 1-piece hinged design, single channel surface raceway shall include adhesive backing and shall be made of impact resistant material with a smooth finish that shall not scratch, peel or corrode. The raceway shall include