Menu Search
Search
LEGRAND - WIREMOLD #2918FO-FW

Uniduct Fitting, Fiberready External Elbow 90 Deg; PVC; Fog White

SKU # 78677608862 Manufacturer Series: 2900
Fitting Type: Elbow, External 90 deg, Fiberready
Material: PVC
Finish: Fog White

Wiremold Uniduct 2900 series latching raceway systems are one piece, single channel, Non-metallic raceways ideally suited for routing and protecting fiber optic, UTP, and other low voltage (50V or less) cabling in an easy to install, aesthetically pleasing application.

Additional Info: Low Voltage Fitting, Capacity: Single-Channel, Material: Nonmetallic, 3-3/4 in. Length x 1-1/2 in. Width