Menu Search
Search
LEGRAND - WIREMOLD #OFR1

Fitting, Coupling; Steel; Black

SKU # 78677617524 Manufacturer Series: OFR

Compare

Maximum number of products selected.
Fitting Type: Coupling
Material: Steel
Finish: Black

Additional Info: Capacity: Multiple Channel, 2-1/2" Length X 1-3/8" Width, Joins Lengths Of Raceway